TWECO VELOCITY VTS CONTACT TIP 0.6MM (0.023)
984.11101308
- UNSPSC 23271711
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
40 pieces in stock at Vaughan, ON as of 5:59 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | .023" (0.6 mm) |
Material | Copper |
EAN | 4052713990730 |
Features
More convenience and higher productivity for the welder. |
Solid copper conductor path with fewer connections |
Optimized electrical surface contact |
Optimized wire feedability with centered liner |
Easy to change VELOCITY2 tips – No threads, no tools required |
Tips can be rotated to optimize life requiring fewer changes |
Superior welding performance from a smooth, stable arc |
Designed for use with light duty VELOCITY2 nozzles |
For TWECO fusion guns |
Customers Also Viewed
Review(s)
Product not yet rated.